WHITTET-HIGGINS
WHITTET-HIGGINS
MBA-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBA-11 LOCKWASHER ; 81MM OD 55MM ID 1.5MM THK
81MM Outside Diameter; 55MM Inside Diameter; 1.5MM Thickness; 7.01MM Tang Width; No Reversing Tang; KMM-11 | KM-11 Locknut Part Number
Part #
MBA-11
BDI #
968000

Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBA-11/p/968000
Your Price
$ 11.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.027
EAN
0751968761105
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KMM-11 | KM-11
Other Features
Face Dia 67 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBA-11
Weight / LBS
0.06
Long Description
81MM Outside Diameter; 55MM Inside Diameter; 1.5MM Thickness; 7.01MM Tang Width; No Reversing Tang; KMM-11 | KM-11 Locknut Part Number
Thickness
0.059 Inch | 1.5 Millimeter
Inside Diameter
2.165 Inch | 55 Millimeter
Tang Width
0.276 Inch | 7 Millimeter
Outside Diameter
3.189 Inch | 81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh