WHITTET-HIGGINS
WHITTET-HIGGINS
MBA-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBA-13 LOCKWASHER ; 92MM OD 65MM ID 1.5MM THK
92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; 7.01MM Tang Width; No Reversing Tang; KMM-13 | KM-13 Locknut Part Number
Part #
MBA-13
BDI #
968002
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBA-13/p/968002
Your Price
$ 15.45 / each
$ 16.00 / each BDIExpress
$ 16.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.036
EAN
0751968761303
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KMM-13 | KM-13
Other Features
Face Dia 79 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBA-13
Weight / LBS
0.08
Long Description
92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; 7.01MM Tang Width; No Reversing Tang; KMM-13 | KM-13 Locknut Part Number
Inside Diameter
2.559 Inch | 65 Millimeter
Thickness
0.059 Inch | 1.5 Millimeter
Outside Diameter
3.622 Inch | 92 Millimeter
Tang Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


