WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-056
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-056 LOCKWASHER ; 28MM ID 46MM OD 1.3MM THK
46MM Outside Diameter; 28MM Inside Diameter; 1.25MM Thickness
Part #
MBS-056
BDI #
968021

Details
133.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-056/p/968021
Your Price
$ 133.90 / each
$ 134.00 / each BDIExpress
$ 134.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.007
EAN
0751968765561
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
46MM Outside Diameter; 28MM Inside Diameter; 1.25MM Thickness
Tang Width
0 Inch | 0 Millimeter
Thickness
0.049 Inch | 1.25 Millimeter
Outside Diameter
1.811 Inch | 46 Millimeter
Inside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh