WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-12 LOCKWASHER ; 60MM ID 86MM OD 1.5MM THK
86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness
Part #
MBS-12
BDI #
968029

Details
88.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-12/p/968029
Your Price
$ 88.58 / each
$ 89.00 / each BDIExpress
$ 89.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.024
EAN
0751968766209
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness
Outside Diameter
3.386 Inch | 86 Millimeter
Inside Diameter
2.362 Inch | 60 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh