WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-14
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-14 LOCKWASHER ; 70MM ID 98MM OD 1.5MM THK
98MM Outside Diameter; 70MM Inside Diameter; 1.5MM Thickness
Part #
MBS-14
BDI #
968031

Details
114.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-14/p/968031
Your Price
$ 114.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.036
EAN
0751968766407
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Weight / LBS
0.08
Long Description
98MM Outside Diameter; 70MM Inside Diameter; 1.5MM Thickness
Thickness
0.059 Inch | 1.5 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh