WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-19
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-19 LOCKWASHER ; 95MM ID 133MM OD 1.8MM THK
133MM Outside Diameter; 95MM Inside Diameter; 1.8MM Thickness
Part #
MBS-19
BDI #
968036

Details
496.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-19/p/968036
Your Price
$ 496.46 / each
$ 497.00 / each BDIExpress
$ 497.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
EAN
0751968766902
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBS-19
Long Description
133MM Outside Diameter; 95MM Inside Diameter; 1.8MM Thickness
Inside Diameter
3.74 Inch | 95 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Outside Diameter
5.236 Inch | 133 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh