WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-22 LOCKWASHER ; 110MM ID 154MM OD 1.8MM THK
154MM Outside Diameter; 110MM Inside Diameter; 1.8MM Thickness
Part #
MBS-22
BDI #
968039
Details
798.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-22/p/968039
Your Price
$ 798.25 / each
$ 799.00 / each BDIExpress
$ 799.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
EAN
0751968767206
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBS-22
Long Description
154MM Outside Diameter; 110MM Inside Diameter; 1.8MM Thickness
Outside Diameter
6.063 Inch | 154 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Inside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


