WHITTET-HIGGINS
WHITTET-HIGGINS
PW-08
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PW-08 LOCKWASHER ; 2-37/64" OD 1.583" ID 0.067" THK
2-37/64" Outside Diameter; 1.583" Inside Diameter; 0.067" Thickness; 0.234" Tang Width; No Reversing Tang; PN-08 | PL-08 Locknut Part Number
Part #
PW-08
BDI #
967365
Details
13.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PW-08/p/967365
Your Price
$ 13.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.019
EAN
0751968420804
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PN-08 | PL-08
Other Features
Precision | Face Dia 2.03 | 15 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PW-08
Long Description
2-37/64" Outside Diameter; 1.583" Inside Diameter; 0.067" Thickness; 0.234" Tang Width; No Reversing Tang; PN-08 | PL-08 Locknut Part Number
Thickness
0.067 Inch | 1.702 Millimeter
Inside Diameter
1.583 Inch | 40.208 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Outside Diameter
2.578 Inch | 65.481 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


