WHITTET-HIGGINS
WHITTET-HIGGINS
PW-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PW-13 LOCKWASHER ; KEY BENT
3-45/64" Outside Diameter; 2.588" Inside Diameter; 0.078" Thickness; 0.234" Tang Width; No Reversing Tang; PN-13 | PL-13 Locknut Part Number
Part #
PW-13
BDI #
967370
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PW-13/p/967370
Your Price
$ 20.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.036
EAN
0751968421306
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PN-13 | PL-13
Other Features
Precision | Face Dia 3.093 | 19 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PW-13
Weight / LBS
0.08
Long Description
3-45/64" Outside Diameter; 2.588" Inside Diameter; 0.078" Thickness; 0.234" Tang Width; No Reversing Tang; PN-13 | PL-13 Locknut Part Number
Tang Width
0.234 Inch | 5.944 Millimeter
Inside Diameter
2.588 Inch | 65.735 Millimeter
Outside Diameter
3.703 Inch | 94.056 Millimeter
Thickness
0.078 Inch | 1.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


