WHITTET-HIGGINS
WHITTET-HIGGINS
PW-15
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PW-15 LOCKWASHER ; KEY BENT
4-7/32" Outside Diameter; 2.973" Inside Diameter; 0.091" Thickness; 21/64" Tang Width; No Reversing Tang; PN-15 | PL-15 Locknut Part Number
Part #
PW-15
BDI #
967372
Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PW-15/p/967372
Your Price
$ 27.81 / each
$ 28.00 / each BDIExpress
$ 28.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.056
EAN
0751968421504
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PN-15 | PL-15
Other Features
Precision | Face Dia 3.593 | 19 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PW-15
Weight / LBS
0.12
Long Description
4-7/32" Outside Diameter; 2.973" Inside Diameter; 0.091" Thickness; 21/64" Tang Width; No Reversing Tang; PN-15 | PL-15 Locknut Part Number
Thickness
0.091 Inch | 2.311 Millimeter
Tang Width
0.328 Inch | 8.331 Millimeter
Inside Diameter
2.973 Inch | 75.514 Millimeter
Outside Diameter
4.219 Inch | 107.163 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


