WHITTET-HIGGINS
WHITTET-HIGGINS
PW-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PW-22 LOCKWASHER ; 6-7/32" OD 4.395" ID 0.135" THK
6-7/32" Outside Diameter; 4.395" Inside Diameter; 0.135" Thickness; 0.39" Tang Width; No Reversing Tang; PN-22 | PL-22 Locknut Part Number
Part #
PW-22
BDI #
967379
Details
72.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PW-22/p/967379
Your Price
$ 72.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.16
EAN
0751968422204
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PN-22 | PL-22
Other Features
Precision | Face Dia 5.326 | 19 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PW-22
Weight / LBS
0.36
Long Description
6-7/32" Outside Diameter; 4.395" Inside Diameter; 0.135" Thickness; 0.39" Tang Width; No Reversing Tang; PN-22 | PL-22 Locknut Part Number
Inside Diameter
4.395 Inch | 111.633 Millimeter
Outside Diameter
6.219 Inch | 157.963 Millimeter
Thickness
0.135 Inch | 3.429 Millimeter
Tang Width
0.39 Inch | 9.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


