Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TW115 https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
21941480 Lock Washers 

STANDARD LOCKNUT STANDARD LOCKNUT

TW115

Description

TW-115 BEARING LOCKWASHER ; 2.973" BORE 3.563" FACE DIA HEAVY DUTY

4-3/64" Outside Diameter; 2.973" Inside Diameter; 0.085" Thickness; 21/64" Tang Width; Reversing Tang; TAN-15 Locknut Part Number

Part #

TW115

BDI #
21941480

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.54 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 18.54 / each BDIExpress
QTY

Inventory

Total: 17

Category
Brand
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.057
EAN
0073753305029
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-15
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.189
Long Description
4-3/64" Outside Diameter; 2.973" Inside Diameter; 0.085" Thickness; 21/64" Tang Width; Reversing Tang; TAN-15 Locknut Part Number
Inside Diameter
2.973 Inch | 75.514 Millimeter
Tang Width
0.328 Inch | 8.331 Millimeter
Outside Diameter
4.047 Inch | 102.794 Millimeter
Thickness
0.085 Inch | 2.159 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh