Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W-026 https://www.bdiexpress.com/medias/INDXXXLCKWSR-NRT-NKB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzJ8aW1hZ2UvanBlZ3xhRFUwTDJoaU15OHhNRE0zTXprMk5UQTROamMxTUM5SlRrUllXRmhNUTB0WFUxSmZUbEpVWDA1TFFsOHpNREI0TXpBd0xtcHdad3w5MWEyM2YwODM1ZDA5Y2JiZWU4MTVjY2M2MDcxY2RlY2ZkZmEzZjBjOWE3MWFlMGFjYzhmODg2Njg0NDVkNzQy
967928 Lock Washers 

WHITTET-HIGGINS WHITTET-HIGGINS

W-026

Description

W-026 LOCKWASHER ; FOR SMALL PROFILE LOCKNUT

6-5/8" Outside Diameter; 5.191" Inside Diameter; 1/8" Thickness; 0.39" Tang Width; No Reversing Tang; N-026 Locknut Part Number

Part #

W-026

BDI #
967928

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

57.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 57.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.122
EAN
0751968742609
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-026
Other Features
Face Dia 5.768 | 19 Tangs | No Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
W-026
Weight / LBS
0.26
Long Description
6-5/8" Outside Diameter; 5.191" Inside Diameter; 1/8" Thickness; 0.39" Tang Width; No Reversing Tang; N-026 Locknut Part Number
Inside Diameter
5.191 Inch | 131.851 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Tang Width
0.39 Inch | 9.906 Millimeter
Thickness
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh