WHITTET-HIGGINS
WHITTET-HIGGINS
WH-09
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-09 LOCKWASHER ; 1.792" ID 2.719" OD 0.077" THK
2-23/32" Outside Diameter; 1.792" Inside Diameter; 0.077" Thickness; 0.234" Tang Width; Reversing Tang; NH-09 | N-09 Locknut Part Number
Part #
WH-09
BDI #
967837

Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-09/p/967837
Your Price
$ 7.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.027
EAN
0751968710905
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NH-09 | N-09
Other Features
Face Dia 2.311 | 17 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-09
Weight / LBS
0.06
Long Description
2-23/32" Outside Diameter; 1.792" Inside Diameter; 0.077" Thickness; 0.234" Tang Width; Reversing Tang; NH-09 | N-09 Locknut Part Number
Thickness
0.077 Inch | 1.956 Millimeter
Outside Diameter
2.719 Inch | 69.063 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Inside Diameter
1.792 Inch | 45.517 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh