WHITTET-HIGGINS
WHITTET-HIGGINS
WH-15
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-15 LOCKWASHER ; 2.973" ID 4.109" OD 0.101" THK
4-7/64" Outside Diameter; 2.973" Inside Diameter; 0.101" Thickness; 21/64" Tang Width; Reversing Tang; NH-15 | AN-15 Locknut Part Number
Part #
WH-15
BDI #
967843

Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-15/p/967843
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.06
EAN
0751968711506
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NH-15 | AN-15
Other Features
Face Dia 3.593 | 19 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-15
Long Description
4-7/64" Outside Diameter; 2.973" Inside Diameter; 0.101" Thickness; 21/64" Tang Width; Reversing Tang; NH-15 | AN-15 Locknut Part Number
Outside Diameter
4.109 Inch | 104.369 Millimeter
Inside Diameter
2.973 Inch | 75.514 Millimeter
Tang Width
0.328 Inch | 8.331 Millimeter
Thickness
0.101 Inch | 2.565 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh