Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WH-16 https://www.bdiexpress.com/medias/INDXXXLCKWSR-RT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NzR8aW1hZ2UvanBlZ3xhRFZsTDJoaU1DODVOamMyTVRFM09UazVOalEyTG1wd1p3fGM3ODljNGZhZjJjNjY3ODllNjk3MDkyMmQ1OWM5NmFhMjgxZDI1NDgxYTMzODRmZWI4NmFiNWY1NGU5NjA5YWE
967844 Lock Washers 

WHITTET-HIGGINS WHITTET-HIGGINS

WH-16

Description

WH-16 LOCKWASHER ; 3.177" ID 4.406" OD 0.101" THK

4-13/32" Outside Diameter; 3.177" Inside Diameter; 0.101" Thickness; 21/64" Tang Width; Reversing Tang; NH-16 | AN-16 Locknut Part Number

Part #

WH-16

BDI #
967844

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.60 / each BDIExpress
QTY

Inventory

Total: 21

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.07
EAN
0751968711605
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NH-16 | AN-16
Other Features
Face Dia 3.874 | 19 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
WH-16
Long Description
4-13/32" Outside Diameter; 3.177" Inside Diameter; 0.101" Thickness; 21/64" Tang Width; Reversing Tang; NH-16 | AN-16 Locknut Part Number
Thickness
0.101 Inch | 2.565 Millimeter
Outside Diameter
4.406 Inch | 111.912 Millimeter
Tang Width
0.328 Inch | 8.331 Millimeter
Inside Diameter
3.177 Inch | 80.696 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh