WHITTET-HIGGINS
WHITTET-HIGGINS
WH-36
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-36 LOCKWASHER ; 7.171" ID 9.484" OD 0.212" THK
9-31/64" Outside Diameter; 7.171" Inside Diameter; 0.212" Thickness; 0.645" Tang Width; Reversing Tang; NH-36 | AN-36 Locknut Part Number
Part #
WH-36
BDI #
967857
Details
267.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-36/p/967857
Your Price
$ 267.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.562
EAN
0751968713609
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NH-36 | AN-36
Other Features
Face Dia 8.435 | 19 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-36
Weight / LBS
1.24
Long Description
9-31/64" Outside Diameter; 7.171" Inside Diameter; 0.212" Thickness; 0.645" Tang Width; Reversing Tang; NH-36 | AN-36 Locknut Part Number
Inside Diameter
7.171 Inch | 182.143 Millimeter
Outside Diameter
9.484 Inch | 240.894 Millimeter
Tang Width
0.645 Inch | 16.383 Millimeter
Thickness
0.212 Inch | 5.385 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


