WHITTET-HIGGINS
WHITTET-HIGGINS
WS-09
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WS-09 LOCKWASHER ; 2.734" OD 1.792" ID 0.063" THK
2-47/64" Outside Diameter; 1.792" Inside Diameter; 1/16" Thickness; 0.234" Tang Width; No Reversing Tang; NS-09 Locknut Part Number
Part #
WS-09
BDI #
967884
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WS-09/p/967884
Your Price
$ 30.90 / each
$ 31.00 / each BDIExpress
$ 31.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.027
EAN
0751968730903
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
NS-09
Other Features
Face Dia 2.311 | 17 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WS-09
Weight / LBS
0.06
Long Description
2-47/64" Outside Diameter; 1.792" Inside Diameter; 1/16" Thickness; 0.234" Tang Width; No Reversing Tang; NS-09 Locknut Part Number
Inside Diameter
1.792 Inch | 45.517 Millimeter
Outside Diameter
2.734 Inch | 69.444 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


