WHITTET-HIGGINS
WHITTET-HIGGINS
WT-14
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WT-14 LOCKWASHER ; 2.791" ID 3.594" OD 0.068" THK
3-19/32" Outside Diameter; 2.791" Inside Diameter; 0.068" Thickness; 0.234" Tang Width; No Reversing Tang; NT-14 Locknut Part Number
Part #
WT-14
BDI #
967921
Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WT-14/p/967921
Your Price
$ 18.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.027
EAN
0751968741404
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
NT-14
Other Features
Face Dia 3.114 | 19 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WT-14
Weight / LBS
0.06
Long Description
3-19/32" Outside Diameter; 2.791" Inside Diameter; 0.068" Thickness; 0.234" Tang Width; No Reversing Tang; NT-14 Locknut Part Number
Outside Diameter
3.594 Inch | 91.288 Millimeter
Thickness
0.068 Inch | 1.727 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Inside Diameter
2.791 Inch | 70.891 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


