https://www.bdiexpress.com/medias/INDXXXACSRYX-PRTS-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2MHxpbWFnZS9qcGVnfGFHRXlMMmd4T0M4eE1EYzNNREl3T1RFM056WXpNQzlKVGtSWVdGaEJRMU5TV1ZoZlVGSlVVMTlMU1ZSZk16QXdlRE13TUM1cWNHY3wwNDk3ODhiNDY2YjhmNjQwMmViNDZmNTExM2VkN2VmZWZjNWUwZmEyMTU5N2VkNTA5OTQxN2IzNjllNDJlZDJj
https://www.bdiexpress.com/medias/INDXXXACSRYX-PRTS-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2MHxpbWFnZS9qcGVnfGFHRXlMMmd4T0M4eE1EYzNNREl3T1RFM056WXpNQzlKVGtSWVdGaEJRMU5TV1ZoZlVGSlVVMTlMU1ZSZk16QXdlRE13TUM1cWNHY3wwNDk3ODhiNDY2YjhmNjQwMmViNDZmNTExM2VkN2VmZWZjNWUwZmEyMTU5N2VkNTA5OTQxN2IzNjllNDJlZDJj
REXNORD
REXNORD
003200
REXNORD REXNORD
Description
003200 COUPLING PART KIT ; POR SR71 300 PLTZN
Parts Kit; 300 Size or Series; Disc Coupling Type
Part #
003200
BDI #
18138801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/003200/p/18138801
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.59
EAN
0793699069716
Product Group - BDI
F00240
Part Type
Parts Kit
Coupling Size or Series
300
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Zinc Plated Steel | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword String
Parts
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
003200
Manufacturer Internal Number
6706971
Weight / LBS
1.3
Long Description
Parts Kit; 300 Size or Series; Disc Coupling Type
