Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

031984 https://www.bdiexpress.com/medias/INDXXXACSRYX-PRTS-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2MHxpbWFnZS9qcGVnfGFHRXlMMmd4T0M4eE1EYzNNREl3T1RFM056WXpNQzlKVGtSWVdGaEJRMU5TV1ZoZlVGSlVVMTlMU1ZSZk16QXdlRE13TUM1cWNHY3wwNDk3ODhiNDY2YjhmNjQwMmViNDZmNTExM2VkN2VmZWZjNWUwZmEyMTU5N2VkNTA5OTQxN2IzNjllNDJlZDJj
18138857 Coupling Accessories 

REXNORD REXNORD

031984

Description

031984 COUPLING PART KIT ; POR SR71 462 PLTZN

Parts Kit; 462 Size or Series; Disc Coupling Type

Part #

031984

BDI #
18138857

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.59
EAN
0793699069754
Product Group - BDI
F00240
Part Type
Parts Kit
Coupling Size or Series
462
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Zinc Plated Steel | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword String
Parts
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
031984
Manufacturer Internal Number
6706975
Weight / LBS
5.7
Long Description
Parts Kit; 462 Size or Series; Disc Coupling Type