Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 252 MORFLEX CC SPACER PLATE
346878 Coupling Accessories 

MORSE INDUSTRIAL MORSE INDUSTRIAL

252 MORFLEX CC SPACER PLATE

Description

252 MORFLEX CC SPACER PLATE ; NON-RETURNABLE

Spacer Plate; 252 Size or Series; Elastomeric Coupling Type

Part #

012926

BDI #
346878

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

199.305 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 199.30 / each
$ 199.31 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
0.116
EAN
0662288372066
Product Group - BDI
M02304
Part Type
Spacer Plate
Coupling Size or Series
252
Coupling Type
Elastomeric Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Up To 10 Degrees Misalignment | Resilient Design | Absorbs Vibration | Exposed and Shrouded Bolt Configurations
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Plate
Keyword String
Spacer
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.26
Long Description
Spacer Plate; 252 Size or Series; Elastomeric Coupling Type