Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CR5018H https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhRGxqTDJobE1TOHhNREk1TXpRMU5qZ3pNRFE1TkM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8ZWU3NmUwYzlhNmU4ZDM4ODMzNmYwMTZlN2Q0M2EyN2NkODI1ODBlMDM5MmQ4ODU4NTAzYTFkYmUwMWQ1NGQ4Mg
25163242 Coupling Accessories 

TSUBAKI TSUBAKI

CR5018H

Description

TSUBAKI CR5018H

Coupling Chain; 50-2 Chain Size; Riveted; 5/8" Pitch; 18 Hardened Teeth; Standard; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved Plate

Part #

CR5018H

BDI #
25163242

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.6
Product Group - BDI
M02302
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Coupling Chain
Product Specification
50-2 Chain Size; Riveted; 5/8" Pitch; 18 Hardened Teeth; Standard; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved Plate
Long Description
Coupling Chain; 50-2 Chain Size; Riveted; 5/8" Pitch; 18 Hardened Teeth; Standard; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; 0.2" Pin Diameter; Curved Plate