GATES
GATES
EP 28 24MM BORE
GATES GATES
Description
GATES EP 28 24MM BORE
Coupler Kit; EP 28 Size or Series; Flexible Coupling Type
Part #
EP 28 24MM BORE
BDI #
1124069

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/EP-28-24MM-BORE/p/1124069
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.195
Product Group - BDI
M02194
Part Type
Coupler Kit
Coupling Size or Series
EP 28
Coupling Type
Flexible Coupling
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | EuroGrip | Aluminum | 24MM Bore
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8484.20.00.00
Noun
Kit
Keyword String
Coupler
Manufacturer URL
https://www.gates.com
Long Description
Coupler Kit; EP 28 Size or Series; Flexible Coupling Type