

MORSE INDUSTRIAL
MORSE INDUSTRIAL
N617 COUPLING CH
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
N617 COUPLING CH ; NON-RETURNABLE
Coupling Chain; 617 Coupling Size; Chain Coupling
Part #
630817
BDI #
346594

Details
368.3795
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/N617-COUPLING-CH/p/346594
Your Price
$ 368.38 / each
$ 368.38 / each BDIExpress
$ 368.38 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163007
Weight / Kilogram
0.332
EAN
0662288499596
Product Group - BDI
M02304
Part Type
Coupling Chain
Coupling Size or Series
617
Coupling Type
Chain Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Delrin Material
Category - BDI
Coupling Accessories
Harmonized Tariff Code
3926.90.6090
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
630817
Weight / LBS
0.73
Long Description
Coupling Chain; 617 Coupling Size; Chain Coupling