Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHE IS1218CHN https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhRGxqTDJobE1TOHhNREk1TXpRMU5qZ3pNRFE1TkM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8ZWU3NmUwYzlhNmU4ZDM4ODMzNmYwMTZlN2Q0M2EyN2NkODI1ODBlMDM5MmQ4ODU4NTAzYTFkYmUwMWQ1NGQ4Mg
1281817 Coupling Accessories 

SKF SKF

PHE IS1218CHN

Description

PHE IS1218CHN COUPLING CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

Coupling Chain; IS1218 Chain Size; Riveted; 19.05MM Chain Pitch; 2 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Diameter; Curved

Part #

PHE IS1218CHN

BDI #
1281817

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1
EAN
7316572624777
Product Group - BDI
M02302
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.skf.com
Product Detail
Coupling Chain
Product Specification
IS1218 Chain Size; Riveted; 19.05MM Chain Pitch; Coupling; 2 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Diameter; Curved
Long Description
Coupling Chain; IS1218 Chain Size; Riveted; 19.05MM Chain Pitch; 2 Strand; Carbon Steel; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Diameter; Curved