https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MDd8aW1hZ2UvanBlZ3xhREUwTDJoallpOHhNREk0TXpVd05qWTJNelExTkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESmZNekF3ZURNd01DNXFjR2N8MzkyZmRjZjJkZjUwOGQ3NjA4OGMwOTJkMzEyNDkzZWJmMmZiMWU3MThiYTNjODRjY2MxNjY3ODkwY2Q0MTIwZQ
https://www.bdiexpress.com/medias/INDREXCPLGXX-DISC-KD2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MDd8aW1hZ2UvanBlZ3xhREUwTDJoallpOHhNREk0TXpVd05qWTJNelExTkM5SlRrUlNSVmhEVUV4SFdGaGZSRWxUUTE5TFJESmZNekF3ZURNd01DNXFjR2N8MzkyZmRjZjJkZjUwOGQ3NjA4OGMwOTJkMzEyNDkzZWJmMmZiMWU3MThiYTNjODRjY2MxNjY3ODkwY2Q0MTIwZQ
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
153 KD 2 LL438
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
153 KD 2 LL438 DISC COUPLING ; NON-RETURNABLE
Disc Coupling; 0.75" To 2.875" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 153 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 4.12" Hub Diameter; Carbon Steel Hub; 3.12" Long Hub Length Through Bore; 5.69" Outside Diameter; 2 Number of Disc Pack; 12.5HP at 100RPM; 0.75" Rough Bore; 14200RPM Max Speed; KD2 Style; 7880In-Lbs Torque; Non-Lubricated
Part #
2287894
BDI #
316545
Details
5822.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/153-KD-2-LL438/p/316545
Your Price
$ 5,822.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
17.595
EAN
0662384150421
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2287894
Weight / LBS
38.64
Product Detail
Disc Coupling
Product Specification
0.75" To 2.875" Bore Range; Rough Bore; 2 Long Hub Configuration; 153 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 4.12" Hub Diameter; Carbon Steel Hub; 3.12" Long Hub Length Through Bore; 5.69" Outside Diameter; 2 Number of Disc Pack; 12.5HP at 100RPM; 0.75" Rough Bore; 14200RPM Max Speed; KD2 Style; 7880In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 0.75" To 2.875" Bore Range; Rough Bore Mount; 2 Long Hub Configuration; 153 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 4.12" Hub Diameter; Carbon Steel Hub; 3.12" Long Hub Length Through Bore; 5.69" Outside Diameter; 2 Number of Disc Pack; 12.5HP at 100RPM; 0.75" Rough Bore; 14200RPM Max Speed; KD2 Style; 7880In-Lbs Torque; Non-Lubricated
