REXNORD
REXNORD
1020G20-2.125-1.750
REXNORD REXNORD
Description
1020G20-2.125-1.750 COMPLETE CPLG
Gear Coupling; 2-1/8" X 1-3/4" Bore; 7" Outside Diameter; 5" Width; Type G20 Standard Flanged Sleeve Double Engagement; 37800LB-IN Torque Rating; 5600RPM Maximum Speed
Part #
91040401
BDI #
27356018

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/1020G20-2-125-1-750/p/27356018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
30.88
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.rexnord.com
Product Detail
Gear Coupling
Product Specification
2-1/8" X 1-3/4" Bore; 7" Outside Diameter; 5" Width; Type G20 Standard Flanged Sleeve Double Engagement; 37800LB-IN Torque Rating; 5600RPM Maximum Speed
Long Description
Gear Coupling; 2-1/8" X 1-3/4" Bore; 7" Outside Diameter; 5" Width; Type G20 Standard Flanged Sleeve Double Engagement; 37800LB-IN Torque Rating; 5600RPM Maximum Speed