Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1020GV20-1.625-2.000
27570994 Gear Couplings 

REXNORD REXNORD

1020GV20-1.625-2.000

Description

1020GV20-1.625-2.00 GRID COUPLING

Gear Coupling; 1-5/8" Bore 1; 2" Bore 2; 4.98" Outside Diameter; 4.98" Length Thru Bore; 7" Flange Outside Diameter; Keyway; Steel; Standard Flanged Sleeve Vertical Double Engagement

Part #

1020GV20-1.625-2.000

BDI #
27570994

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.rexnord.com
Product Detail
Gear Coupling
Product Specification
1-5/8" Bore 1; 2" Bore 2; 4.98" Outside Diameter; 4.98" Length Thru Bore; 7" Flange Outside Diameter; Keyway; Steel; Standard Flanged Sleeve Vertical Double Engagement
Long Description
Gear Coupling; 1-5/8" Bore 1; 2" Bore 2; 4.98" Outside Diameter; 4.98" Length Thru Bore; 7" Flange Outside Diameter; Keyway; Steel; Standard Flanged Sleeve Vertical Double Engagement