Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2 1/2 HG EB SSFR FB https://www.bdiexpress.com/medias/INDRGLXXXXXX-HG-EB-SSFR-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDB8aW1hZ2UvanBlZ3xhREJsTDJnMFl5OHhNRFUyTVRJd01qWTRNemt6TkM5SlRrUlNSMHhZV0ZoWVdGaGZTRWRmUlVKZlUxTkdVbDlHUWw4ek1EQjRNekF3TG1wd1p3fGYyY2Y0YzE3MTljMmMwZDM1ZTYwZWNmODU2OWJkNWYzZjdlZGYwMTU2ZTA5MTg3NDMxNzg3OGY4MWE3MGE3NTY
27815209 Gear Couplings 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

2 1/2 HG EB SSFR FB

Description

2 1/2 HG EB SSFR FB GEAR COUPLING ; NON-RETURNABLE

Gear Coupling; 4.38" Maximum Bore Size; 8.38" Outside Diameter; 5.14" Hub Diameter; Gear Coupling; 3.03" Length Through Bore; 7.13" Bolt Circle; 111.13MM Maximum Bore Size; 1.25" Minimum Compatible Bore Size Flex Hub; 1.25" Minimum Compatible Bore Size Rigid Hub; 1.25" Minimum Compatible Bore Size; 19.304MM Distance Between Shaft Ends; 6.68" Overall Length; Exposed Bolt Bolt Type; Flex Rigid Configuration; 2.5 Coupling Size or Series; Carbon Steel Material; Series H PLUS Model Name; Flanged Sleeve Type; 3300 RPM Maximum Speed; 66150 In-Lb Torque Rating; Finish Bore Bore Type; 104.96 HP Rating; Crown Faced, Involute Tooth Profile; Includes Hub, Rigid, Sleeve and Fastener

Part #

HG2297232

BDI #
27815209

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3654.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,654.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
0
EAN
0662384008838
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
HG2297232
Product Detail
Gear Coupling
Product Specification
4.38" Maximum Bore Size; 8.38" Outside Diameter; 5.14" Hub Diameter; Gear Coupling; 3.03" Length Through Bore; 7.13" Bolt Circle; 111.13MM Maximum Bore Size; 1.25" Minimum Compatible Bore Size Flex Hub; 1.25" Minimum Compatible Bore Size Rigid Hub; 1.25" Minimum Compatible Bore Size; 19.304MM Distance Between Shaft Ends; 6.68" Overall Length; Exposed Bolt Bolt Type; Flex Rigid Configuration; 2.5 Coupling Size or Series; Carbon Steel Material; Series H PLUS Model Name; Flanged Sleeve Type; 3300 RPM Maximum Speed; 66150 In-Lb Torque Rating; Finish Bore Bore Type; 104.96 HP Rating; Crown Faced, Involute Tooth Profile; Includes Hub, Rigid, Sleeve and Fastener
Long Description
Gear Coupling; 4.38" Maximum Bore Size; 8.38" Outside Diameter; 5.14" Hub Diameter; Gear Coupling; 3.03" Length Through Bore; 7.13" Bolt Circle; 111.13MM Maximum Bore Size; 1.25" Minimum Compatible Bore Size Flex Hub; 1.25" Minimum Compatible Bore Size Rigid Hub; 1.25" Minimum Compatible Bore Size; 19.304MM Distance Between Shaft Ends; 6.68" Overall Length; Exposed Bolt Bolt Type; Flex Rigid Configuration; 2.5 Coupling Size or Series; Carbon Steel Material; Series H PLUS Model Name; Flanged Sleeve Type; 3300 RPM Maximum Speed; 66150 In-Lb Torque Rating; Finish Bore Bore Type; 104.96 HP Rating; Crown Faced, Involute Tooth Profile; Includes Hub, Rigid, Sleeve and Fastener