Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1090T10 https://www.bdiexpress.com/medias/INDREXCPLGXX-GRID-1040T10-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNzN8aW1hZ2UvanBlZ3xhRGM0TDJnd05pOHhNREk1TVRFNE5qZzJNREEyTWk5SlRrUlNSVmhEVUV4SFdGaGZSMUpKUkY4eE1EUXdWREV3WHpNd01IZ3pNREF1YW5Cbnw3NWU2NDRlOGZjMWQyN2JhZTRmOTRiNDE5YTJhNWRhZWFhNmEwMThiZjU2YzYyNWVmOGZhMmQzYjM5OTAwMjIz
318018 Grid Couplings 

KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS

1090T10

Description

1090T10 GRID COUPLING ; POR NON-RETURNABLE

Grid Coupling; 0" To 3.5" Bore Range; Rough Bore; 1090 Coupling Size; T10 Horizontal Split Cover Style; Carbon Steel; 48HP at 100 RPM; 3600RPM Max Speed; 30000In-Lbs Torque; Lubricated; Kop-Flex

Part #

2282267

BDI #
318018

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163006
Weight / Kilogram
25.504
EAN
0662384770766
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2282267
Weight / LBS
56.11
Product Detail
Grid Coupling
Product Specification
0" To 3.5" Bore Range; Rough Bore; 1090 Coupling Size; T10 Horizontal Split Cover Style; Carbon Steel; 48HP at 100 RPM; 3600RPM Max Speed; 30000In-Lbs Torque; Lubricated; Kop-Flex
Long Description
Grid Coupling; 0" To 3.5" Bore Range; Rough Bore; 1090 Coupling Size; T10 Horizontal Split Cover Style; Carbon Steel; 48HP at 100 RPM; 3600RPM Max Speed; 30000In-Lbs Torque; Lubricated; Kop-Flex