https://www.bdiexpress.com/medias/INDSKFHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzF8aW1hZ2UvanBlZ3xhRFE1TDJnMU9DOHhNRGN4TmpBeE1UZ3lNekV6TkM5SlRrUlRTMFpJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58YjgyODE0NTEzMWU0NzFlYWQ3MDZhOTNmMjgzZmUxM2U2MTk5NjFjOGI0NzdmNDEyNTRiMzQxOGQ2MDQwOGZmZA
SKF
SKF
PHE L095-18MM
SKF SKF
Description
PHE L095-18MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Jaw Coupling Hub; 18MM Bore; 54MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 54MM Outside Diameter; 25MM Length Thru Bore; L095 Size or Series; Set Screw; Cast Iron; 9000 Maximum Speed; 230In-Lbs Torque
Part #
PHE L095-18MM
BDI #
1281617
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/PHE-L095-18MM/p/1281617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.31
EAN
7316572766408
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
9000
Torque
230In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Jaw Coupling Hub; 18MM Bore; 54MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 54MM Outside Diameter; 25MM Length Thru Bore; L095 Size or Series; Set Screw; Cast Iron; 9000 Maximum Speed; 230In-Lbs Torque
Outside Diameter
2.126 Inch | 54 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Bore
0.709 Inch | 18 Millimeter
Hub Diameter
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh