Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF15HVSPCOVER https://www.bdiexpress.com/medias/INDL-YCOVERX-QF-VSP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTR8aW1hZ2UvanBlZ3xhR05oTDJnM09DOHhNRFU0TmpNM01ESXhNVGczTUM5SlRrUk1MVmxEVDFaRlVsaGZVVVpmVmxOUVh6TXdNSGd6TURBdWFuQm58Y2VhZjhkYTkwZmQwNGU1NGQ0ZmVkZDJmMDQ1MzVhMDFiNjQ5NWYyMWRmMWVlZjA3ODNkOThiMzM5MGJhNzIxMQ
781456 Shaft Couplings 

TIMKEN LOVEJOY TIMKEN LOVEJOY

QF15HVSPCOVER

Description

QF15HVSP COVER

Quickflex Coupling Cover; 4.7" Outer Diameter; High Speed Horizontal Split Type; (8) M6 X 20MM Bolt Size; 9000RPM Max Speed

Part #

88345039635

BDI #
781456

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

210.3157 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 210.32 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.36
EAN
0883450396356
Product Group - BDI
M02304
Noun
Cover
Keyword String
Coupling
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Quickflex Coupling Cover
Product Specification
4.7" Outer Diameter; High Speed Horizontal Split Type; (8) M6 X 20MM Bolt Size; 9000RPM Max Speed
Long Description
Quickflex Coupling Cover; 4.7" Outer Diameter; High Speed Horizontal Split Type; (8) M6 X 20MM Bolt Size; 9000RPM Max Speed