

STAFFORD
STAFFORD
5L100100FK
STAFFORD STAFFORD
Description
5L100100FK RIGID SHAFT COUPLING ; 1" X 1" 2PC SPLIT CLAMP STL
Rigid Coupling; 1" Bore; 2" Outside Diameter; 3" Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; High Strength
Part #
5L100100FK
BDI #
24996968

Details
152.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/5L100100FK/p/24996968
Your Price
$ 152.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
0.81
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Product Detail
Rigid Coupling
Product Specification
1" Bore; 2" Outside Diameter; 3" Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; High Strength
Long Description
Rigid Coupling; 1" Bore; 2" Outside Diameter; 3" Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; High Strength