https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996968-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNnxpbWFnZS9qcGVnfGFESmxMMmc1Tnk4eE1EYzJPRGt6T1RRMU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVFk1TmpoZk16QXdlRE13TUM1cWNHY3w1MDRhOWRmZTZiYWUwZWU1OGY2MmQyOWIwNzRmOWM4YzAzZDI2NDlkY2QyYzBlNjg4YzhmYjU4MzE4ZmZjOTZl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996968-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxNnxpbWFnZS9qcGVnfGFESmxMMmc1Tnk4eE1EYzJPRGt6T1RRMU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVFk1TmpoZk16QXdlRE13TUM1cWNHY3w1MDRhOWRmZTZiYWUwZWU1OGY2MmQyOWIwNzRmOWM4YzAzZDI2NDlkY2QyYzBlNjg4YzhmYjU4MzE4ZmZjOTZl
STAFFORD
STAFFORD
5L106106REM
STAFFORD STAFFORD
Description
5L106106REM SHAFT COUPLING ; REMACHINEABLE STL 1-3/8 X 3/8" SPLIT CLP
Rigid Coupling; 1-3/8" Bore; 2-3/8" Outside Diameter; 3-5/8" Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; High Strength
Part #
5L106106REM
BDI #
25135780
Details
162.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/5L106106REM/p/25135780
Your Price
$ 162.74 / each
$ 163.00 / each BDIExpress
$ 163.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
1.59
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Weight / LBS
3.51
Product Detail
Rigid Coupling
Product Specification
1-3/8" Bore; 2-3/8" Outside Diameter; 3-5/8" Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; High Strength
Long Description
Rigid Coupling; 1-3/8" Bore; 2-3/8" Outside Diameter; 3-5/8" Length; Alloy Steel; Black Oxide Finish; Two Piece Split; Clamp Type; High Strength
