

WARNER ELECTRIC
WARNER ELECTRIC
MC5M-19
WARNER ELECTRIC WARNER ELECTRIC
Description
MC5M-19 MAGNETIC CLUTCH ; POR 19MM BORE
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1
Part #
30069259
BDI #
955990

Details
1646.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/MC5M-19/p/955990
Your Price
$ 1,646.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
4.35
EAN
0786582973603
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1 to 30Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Conveyor | Bottle Capping
Inch - Metric
Metric
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MC5M-19
Weight / LBS
9.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1
Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh