

WARNER ELECTRIC
WARNER ELECTRIC
BT129106406
WARNER ELECTRIC WARNER ELECTRIC
Description
BT129106406 TORQUE LIM ; L310 VAR02 SZ800
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; Static Torque 800 Nm; Friction Disc Product Type
Part #
30193682
BDI #
953383

Details
18899.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/BT129106406/p/953383
Your Price
$ 18,899.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
28.463
EAN
0786582638465
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 800 Nm
Product Type
Friction Disc
Product Series
L310
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Compact Limiter Using Pressure Springs | High Heat Dissipation | Wet Operation | Exact Adjustment of Slip Torque
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Internal Number
30193682
Long Description
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; Static Torque 800 Nm; Friction Disc Product Type
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh