Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg BT129300062
953622 Torque Limiters 

WARNER ELECTRIC WARNER ELECTRIC

BT129300062

Description

BT129300062 TORQUE LIM ; L340BL VAR00 SZ25

Mechanical Clutch; Torque Limiter; Straight | Finished Bore; Slip Torque 25 to 60 Nm; Flange Facing Product Type

Part #

30193683

BDI #
953622

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4724.6924 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,724.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
1.997
EAN
0786582640697
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Slip Torque 25 to 60 Nm
Product Type
Flange Facing
Product Series
L340
Reset Type
Automatic
Number of Springs
5
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut | Set Screw
Inch - Metric
Inch
Other Features
Electric Switch | With Balls
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Internal Number
30193683
Long Description
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; Slip Torque 25 to 60 Nm; Flange Facing Product Type
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh