Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Šňůra POWERtherm-B 1100 12 x 12 mm https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096418-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1OTV8aW1hZ2UvanBlZ3xhRGMyTDJnd015OHhNREEzTmpZek9USXpNakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME1UaGZNekF3V0RNd01DNXFjR2N8ZWVmNjc3ZDk1OGI2MDk1N2UxYzBhY2ZjMTYyNjhkZWE4MTdiOGIyODA4N2NmYTc0Njk5ZjdiYTU3Yjc3MGMyYg
25096420 Sealing Devices 

BDI APPROVED BDI APPROVED

Šňůra POWERtherm-B 1100 12 x 12 mm

Description

BDI APPROVED Šňůra POWERtherm-B 1100 12 x 12 mm

Thermal Insulation Cord; 12MM X 12MM Square Cord Size; 1100 Degree C Maximum Temperature; Ceramic Fiber

Part #

Šňůra POWERtherm-B 1100 12 x 12 mm

BDI #
25096420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
31152100
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Cord
Keyword String
Insulation Thermal
Product Detail
Thermal Insulation Cord
Product Specification
12MM X 12MM Square Cord Size; 1100 Degree C Maximum Temperature; Ceramic Fiber
Long Description
Thermal Insulation Cord; 12MM X 12MM Square Cord Size; 1100 Degree C Maximum Temperature; Ceramic Fiber