https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096418-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1OTV8aW1hZ2UvanBlZ3xhRGMyTDJnd015OHhNREEzTmpZek9USXpNakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME1UaGZNekF3V0RNd01DNXFjR2N8ZWVmNjc3ZDk1OGI2MDk1N2UxYzBhY2ZjMTYyNjhkZWE4MTdiOGIyODA4N2NmYTc0Njk5ZjdiYTU3Yjc3MGMyYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096418-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM1OTV8aW1hZ2UvanBlZ3xhRGMyTDJnd015OHhNREEzTmpZek9USXpNakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME1UaGZNekF3V0RNd01DNXFjR2N8ZWVmNjc3ZDk1OGI2MDk1N2UxYzBhY2ZjMTYyNjhkZWE4MTdiOGIyODA4N2NmYTc0Njk5ZjdiYTU3Yjc3MGMyYg
BDI APPROVED
BDI APPROVED
Šňůra POWERtherm-B 550 12 x 12 mm
BDI APPROVED BDI APPROVED
Description
BDI APPROVED Šňůra POWERtherm-B 550 12 x 12 mm
Thermal Insulation Cord; 12MM X 12MM Square Cord Size; 550 Degree C Maximum Temperature; Fiberglass
Part #
Šňůra POWERtherm-B 550 12 x 12 mm
BDI #
25096418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/%C5%A0%C5%88%C5%AFra-POWERtherm-B-550-12-x-12-mm/p/25096418
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31152100
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Cord
Keyword String
Insulation Thermal
Product Detail
Thermal Insulation Cord
Product Specification
12MM X 12MM Square Cord Size; 550 Degree C Maximum Temperature; Fiberglass
Long Description
Thermal Insulation Cord; 12MM X 12MM Square Cord Size; 550 Degree C Maximum Temperature; Fiberglass
