Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

596 592AAV https://www.bdiexpress.com/medias/INDNILRINGXX-XAV-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwM3xpbWFnZS9qcGVnfGFHSXlMMmhsTWk4eE1ERXhNRFV4TURBd05qTXdNaTlKVGtST1NVeFNTVTVIV0ZoZldFRldYek13TUhnek1EQXVhbkJufDQ5NDMyNjlhNjUxZGNlY2I2MWU2NTRkY2RlYjVkODg5YjFmYzMxNzA3ZTYzMDVjNTM4MjBkNzM2ODE1ZWIzYTU
1238938 Sealing Devices 

NILOS NILOS

596 592AAV

Description

596 592AAV BRG NILOS RING

Bearing Seal Ring; Metal Seal; 5.748" Outer Diameter; 3.375" Inner Diameter; 0.02" Thickness; For Taper Roller Bearings

Part #

596 592AAV

BDI #
1238938

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

106.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 106.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.059
EAN
7316578011007
Product Group - BDI
S02234
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 5.748" Outer Diameter; 3.375" Inner Diameter; 0.02" Thickness
Long Description
Bearing Seal Ring; Metal Seal; 5.748" Outer Diameter; 3.375" Inner Diameter; 0.02" Thickness; For Taper Roller Bearings