Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FRM120/10 https://www.bdiexpress.com/medias/INDFAGXXXXXX-FRM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4OXxpbWFnZS9qcGVnfGFEQmtMMmcwWlM4eE1EVXhPRFF5TURJMU9EZzBOaTlKVGtSR1FVZFlXRmhZV0ZoZlJsSk5Yek13TUhnek1EQXVhbkJufDk0MTM2ZTQwOTdlZmY3NDBmZDU3MjU0NjIwNjE1NmY5YzBkYjQyYmRmZGY5ODRmYjZlNWQ1N2RlN2Q5NDBkZTY
1157240 Sealing Devices 

FAG FAG

FRM120/10

Description

FRM120/10 LOCATING RING ; NR/ 120MM OD X 10MM W

Locating Ring; 120MM Outer Diameter

Part #

FRM120/10

BDI #
1157240

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 88.22 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.08
EAN
4012801168670
Product Group - BDI
B02222
Noun
Ring
Keyword String
Locating
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.17637
Product Detail
Locating Ring
Product Specification
120MM Outer Diameter
Long Description
Locating Ring; 120MM Outer Diameter