Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 418115
278712 Gasketing And Packing 

DODGE DODGE

418115

Description

418115 RUBBER RING GASKET ; NON RETURNABLE

Ring Gasket; 4-3/4" Inside Diameter; 5" Outside Diameter; 1/8" Thickness; Rubber

Part #

418115

BDI #
278712

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

56.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 56.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475225217
Product Group - BDI
M02284
Noun
Gasket
Keyword String
Ring
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
Ring Gasket
Product Specification
4-3/4" Inside Diameter; 5" Outside Diameter; 1/8" Thickness; Rubber
Long Description
Ring Gasket; 4-3/4" Inside Diameter; 5" Outside Diameter; 1/8" Thickness; Rubber