Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg F 4S GASKET
23187092 Gasketing And Packing 

TIMKEN LOVEJOY TIMKEN LOVEJOY

F 4S GASKET

Description

F 4S GASKET ; FOR GEAR COUPLING

Flanged Gasket; 9" Height; 0.5" Depth; 12" Width; Light Brown Color; F-4 Series

Part #

69790400406

BDI #
23187092

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.69 / each
$ 24.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0.015
EAN
0697904004069
Product Group - BDI
S02180
Noun
Gasket
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Flanged Gasket
Product Specification
9" Height; 0.5" Depth; 12" Width; Light Brown Color; F-4 Series
Long Description
Flanged Gasket; 9" Height; 0.5" Depth; 12" Width; Light Brown Color; F-4 Series