TIMKEN LOVEJOY
TIMKEN LOVEJOY
F2-1/2E GASKET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
F2-1/2E GASKET ; SIER BATH F TYPE STD
Flanged Gasket; 6" Height; 0.5" Depth; 8" Width; Light Brown Color; F-2.5 Series
Part #
69790400411
BDI #
18227539
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Gasketing-And-Packing/F2-1-2E-GASKET/p/18227539
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.009
EAN
0697904004113
Product Group - BDI
M02306
Noun
Gasket
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Flanged Gasket
Product Specification
6" Height; 0.5" Depth; 8" Width; Light Brown Color; F-2.5 Series
Long Description
Flanged Gasket; 6" Height; 0.5" Depth; 8" Width; Light Brown Color; F-2.5 Series
