

KURIYAMA
KURIYAMA
GF490-04X36X50
KURIYAMA KURIYAMA
Description
GF490-04X36X50 SHEET ; SP TAN GUM 1/8"X36"X50'ROLL 50FT/RLL
Rubber Sheet; 50' Length; 36" Width; 1/8" Thickness; Tan Color; 40 Shore Durometer A Hardness; Pure Gum
Part #
GF490-04X36X50
BDI #
27270315

Details
28.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Gasketing-And-Packing/GF490-04X36X50/p/27270315
Your Price
$ 28.25 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30266402
Weight / Kilogram
0
EAN
0082235322719
Product Group - BDI
S02180
Harmonized Tariff Code
4001.29.00.00
Noun
Sheet
Keyword String
Rubber
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
102
Product Detail
Rubber Sheet
Product Specification
50' Length; 36" Width; 1/8" Thickness; Tan Color; 40 Shore Durometer A Hardness; Pure Gum
Long Description
Rubber Sheet; 50' Length; 36" Width; 1/8" Thickness; Tan Color; 40 Shore Durometer A Hardness; Pure Gum