Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LTP-220-E3R https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137883-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU1MnxpbWFnZS9qcGVnfGFETXhMMmhtWXk4eE1ERTBNVGs1T0RNeE56VTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemM0T0ROZk16QXdXRE13TUM1cWNHY3xlNTdiYjY4MmRiZDZjZWE1ZTAzMGUwZDk3YWIzODliNWJlOTQ1NGQ5YmVmMGY3NmRmNWIzZjU1YzU2Mzk4ZTA2
25137883 Sealing Devices 

SKF SKF

LTP-220-E3R

Description

NOT AVAILABLE IN US

Profile Piston Seal; 1.383" Inside Diameter; 1-5/8" Outside Diameter; 0.187" Width; Nitrile Rubber Sealing Ring; Up to 345BAR Pressure

Part #

LTP-220-E3R

BDI #
25137883

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

107.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 107.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Profile Piston
Manufacturer URL
https://www.skf.com
Product Detail
Profile Piston Seal
Product Specification
1.383" Inside Diameter; 1-5/8" Outside Diameter; 0.187" Width; Nitrile Rubber Sealing Ring; Up to 345BAR Pressure
Long Description
Profile Piston Seal; 1.383" Inside Diameter; 1-5/8" Outside Diameter; 0.187" Width; Nitrile Rubber Sealing Ring; Up to 345BAR Pressure