https://www.bdiexpress.com/medias/INDTIMXXXXXX-GD-29616-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTB8aW1hZ2UvanBlZ3xhRGxpTDJobU1TOHhNREF6TlRrNU56QTBPRGcyTWk5SlRrUlVTVTFZV0ZoWVdGaGZSMFJmTWprMk1UWmZNekF3ZURNd01DNXFjR2N8YmZhNjAzNmZmYTk5YTMzYzU1MGRiZGJiOTAxYzNkMTI4MDUxMjE4ZmUwNmI5MTU4ZmQxZTA3ODgyN2EyZTg2Zg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-GD-29616-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTB8aW1hZ2UvanBlZ3xhRGxpTDJobU1TOHhNREF6TlRrNU56QTBPRGcyTWk5SlRrUlVTVTFZV0ZoWVdGaGZSMFJmTWprMk1UWmZNekF3ZURNd01DNXFjR2N8YmZhNjAzNmZmYTk5YTMzYzU1MGRiZGJiOTAxYzNkMTI4MDUxMjE4ZmUwNmI5MTU4ZmQxZTA3ODgyN2EyZTg2Zg
TIMKEN
TIMKEN
29616-5432
TIMKEN TIMKEN
Description
29616-5432 BEARING ISOLATOR
Bearing Isolator; 1.438" Shaft Diameter; 2.063" Housing Bore; 1.175" Width; 2 Sealing Lips; Bronze Material; Bronze Material; Split; GD Seal Design Code
Part #
29616-5432
BDI #
1333194
Details
1046.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Mechanical-Seals/29616-5432/p/1333194
Your Price
$ 1,046.48 / each
$ 1,047.00 / each BDIExpress
$ 1,047.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.503
EAN
0053893339726
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.438" Shaft Diameter; 2.063" Housing Bore; 1.175" Width; 2 Sealing Lips; Bronze Material; Bronze Material; Split; GD Seal Design Code
Long Description
Bearing Isolator; 1.438" Shaft Diameter; 2.063" Housing Bore; 1.175" Width; 2 Sealing Lips; Bronze Material; Bronze Material; Split; GD Seal Design Code
