Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 713647
27315755 Mechanical Seals 

DODGE DODGE

713647

Description

713647 FELT SEAL ASSY ; POR 155MM SHAFT NON RET

Felt Seal Assembly; 10MM X 12MM X 300MM Size

Part #

713647

BDI #
27315755

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.58 / each
$ 89.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
EAN
0782476315146
Product Group - BDI
B02222
Noun
Assembly
Keyword String
Felt Seal
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
Felt Seal Assembly
Product Specification
10MM X 12MM X 300MM Size
Long Description
Felt Seal Assembly; 10MM X 12MM X 300MM Size