Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 139809
262287 O-Rings And V-Rings 

DODGE DODGE

139809

Description

139809 NILOS RING

Nilos Ring; 55MM Inside Diameter X 88.4MM Outside Diameter X 5.7MM Width

Part #

139809

BDI #
262287

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.99 / each
$ 34.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475236909
Product Group - BDI
M02284
Noun
Ring
Keyword String
Nilos
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.005
Product Detail
Nilos Ring
Product Specification
55MM Inside Diameter X 88.4MM Outside Diameter X 5.7MM Width Size
Long Description
Nilos Ring; 55MM Inside Diameter X 88.4MM Outside Diameter X 5.7MM Width